Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, UNC, 2 Flutes

  • Mfr # 41032

  • Zoro # G3470551


product price: $116.13
/ea
Free Shipping & Returns

Key Features

Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41032
Zoro #
G3470551
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated

Description

Hand Tap,#5-40 NC,Carbide,Uncted,2 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.