Straight Flute Straight Flute Tap, 1 1/8"-5, UNC, High Speed Steel, 4

  • Mfr # 17026

  • Zoro # G3467438


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17026
Zoro #
G3467438
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1 1/8"-5
Thread Size
1 1/8"-5

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Standard
ACME
Measurement System
Fractional Inch

Description

ACME Thread Tap, Thread Size 1 1/8 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.