Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Straight Flute Tap, 3/4"-6, UNC, High Speed Steel, 4

  • Mfr # 18103

  • Zoro # G3467663


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Size
3/4"-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18103
Zoro #
G3467663
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-6
Thread Size
3/4"-6

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Standard
ACME
Measurement System
Fractional Inch

Description

ACME Thread Tap, Thread Size 3/4 In.-6, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.