Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, UNC, 2 Flutes

  • Mfr # 17824

  • Zoro # G3481480


product price: $36.29
/ea
Sold in multiples of 4 for $145.16

Key Features

Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17824
Zoro #
G3481480
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC

Description

STI Tap,#10-24 NC,HSS,Uncoated,2 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.