Zoro Homepage

Straight Flute Tap, UNC, 2 Flutes

  • Mfr # 17844

  • Zoro # G3482013


product price: $36.99
/ea
Sold in multiples of 4 for $147.96

Key Features

Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17844
Zoro #
G3482013
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand

Description

STI Tap,1/4 In.-28 NF,HSS,Uncoated,2 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.