Zoro Homepage

Thread Forming Tap, 1/2"-13, UNC

  • Mfr # 19111

  • Zoro # G3468479


product price: $64.49
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111
Zoro #
G3468479
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13

Details

Item
Thread Forming Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Thread Forming

Description

Form Tap,1/2 In.-13 NC,HSS,Uncoatd,0 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.