Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, UNC

  • Mfr # 19070

  • Zoro # G3468707


product price: $50.95
/ea
Sold in multiples of 3 for $152.85

Key Features

Tap Thread Size
1/4"-20
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19070
Zoro #
G3468707
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20

Details

Item
Thread Forming Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming

Description

Form Tap,1/4 In.-20 NC,HSS,Uncoatd,0 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.