Zoro Homepage

Thread Forming Tap, #5-44, Uncoated

  • Mfr # 19029

  • Zoro # G3468180


product price: $50.95
/ea
Sold in multiples of 2 for $101.90

Key Features

Tap Thread Size
#5-44
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19029
Zoro #
G3468180
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#5-44

Details

Item
Thread Forming Tap
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming

Description

Form Tap,#5-44 NF,HSS,Uncoated,0 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.