Zoro Homepage

Thread Forming Tap, 5/16"-24, UNC

  • Mfr # 19089

  • Zoro # G3469090


product price: $54.75
/ea
Sold in multiples of 2 for $109.50

Key Features

Tap Thread Size
5/16"-24
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19089
Zoro #
G3469090
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand

Description

Form Tap,5/16 In.-24 NF,HSS,Uncoatd,0 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.