Thread Forming Tap, 7/16"-14, UNC
Mfr # 19108
Zoro # G3469188
product price: $74.39
/eaKey Features
Tap Thread Size
7/16"-14
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19108
Zoro #
G3469188
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
7/16"-14
Details
Item
Thread Forming Tap
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Description
Form Tap,7/16 In.-14 NC,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.