Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, UNC

  • Mfr # 19123

  • Zoro # G3469510


product price: $59.75
/ea

Key Features

Tap Thread Size
9/16"-12
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19123
Zoro #
G3469510
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
9/16"-12

Details

Item
Thread Forming Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC

Description

Form Tap,9/16 In.-12 NC,HSS,Uncoatd,0 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.