Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10x1.5, Uncoated

  • Mfr # 19219

  • Zoro # G3483897


product price: $65.55
/ea

Key Features

Tap Thread Size
M10x1.5
Tap Finish
Uncoated
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19219
Zoro #
G3483897
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10x1.5

Details

Item
Thread Forming Tap
Tap Finish
Uncoated
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand

Description

Form Tap,M10x1.5,HSS,Uncoated,0 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.