American Tool Hn8333 8 Mm -1.00 Mm Tap-Cd

  • Mfr # HN8333

  • Zoro # G104089526


product price:  $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN8333
Zoro #
G104089526
UPC #
-
Country of Origin
China

Description

High Carbon Steel Metric Taps

Features
  • Ideal for auto repair and machinery where metric threads are specified
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Tap size and recommended drill bit size are etched on each tool for easy identification
  • Thread Size - 8 mm
  • Thread Pitch - 1 mm
  • Style - Plug
  • Material - High Carbon Steel
  • Item Weight - 0.76 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.