Battery Pack, PA700, For Use With, Honeywell North(R) 700 Series PAPR, PA700 Series PAPR
Mfr # PA720
Zoro # G4433377
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
For Use With
Honeywell North(R) 700 Series PAPR, PA700 Series PAPR
Size
10.9V, 6700mAh
System Type
PAPR System
Material
PC, Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA720
Zoro #
G4433377
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
10.9V, 6700mAh
Width
3 in
Height
2 1/2 in
Length
6 1/2 in
Details
Item
Battery Pack
For Use With
Honeywell North(R) 700 Series PAPR, PA700 Series PAPR
System Type
PAPR System
Material
PC, Plastic
Color
Black
Standards
NIOSH Approved
Series
PA700
Battery Run Time
8-12 hours
Minimum Operating Temperature
10 Degrees F
Brand and Series
North(R) PA700
Maximum Operating Temperature
118 Degrees F
Battery Chemistry
Lithium Ion
Precharged
No
Description
Battery Pack, Rechargeable Battery Type, North(R) PA700, Includes Not Applicable, 2 1/2 in Height, 3 in Width, PC, Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.