Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
018501-4221
Zoro #
G2407054
UPC #
821812020938
Country of Origin
Mexico
Dimensions
Width
6 in
Depth
2 3/4 in
Height
8 3/4 in
Length
8"
Size
Medium
Description
First Aid Kit, Number of Components 92, Standards ANSI Z308.1-2003, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.