Zoro Homepage

Bump Cap, BC86, Red

  • Mfr # BC86150000

  • Zoro # G9469238


product price: $8.35
/ea
Sold in multiples of 20 for $167.00

Key Features

Suspension Adjustment Type
Pin Lock
Head Protection Venting
Yes
Head Protection Material
HDPE | Polyethylene
Head Protection Style
Cap Style
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC86150000
Zoro #
G9469238
UPC #
-
Country of Origin
Mexico

Details

Suspension Adjustment Type
Pin Lock
Head Protection Venting
Yes
Head Protection Material
HDPE | Polyethylene
Head Protection Style
Cap Style
Color
Red

Description

Bump Cap,BC86,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.