Zoro Homepage

Butyl, 11 in L, 1 PR

  • Mfr # WPL265-10

  • Zoro # G506603757


product price: $78.85
/pr
Free Shipping & Returns

Key Features

Glove Materials
Butyl Rubber
Glove Length
11 in
Glove Thickness
16 mil
Cuff Style
Rolled Beaded
Includes
1 Pair of Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL265-10
Zoro #
G506603757
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
11 in
Glove Thickness
16 mil
Glove Size
X-Large

Details

Glove Materials
Butyl Rubber
Cuff Style
Rolled Beaded
Includes
1 Pair of Gloves
Color
Black
Item
Chemical Resistant Gloves
Latex-Free
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.