Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butyl, 11 in L, 1 PR

  • Mfr # WPL265-11

  • Zoro # G406603727


product price: $80.15
/pr
Free Shipping & Returns

Key Features

Glove Materials
Butyl Rubber
Glove Length
11 in
Glove Size
XX-Large
Glove Texture
Smooth
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL265-11
Zoro #
G406603727
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
11 in
Glove Size
XX-Large
Glove Thickness
16 mil

Details

Glove Materials
Butyl Rubber
Glove Texture
Smooth
Glove Hand Style
Hand Specific
Cuff Style
Rolled Beaded
Application
Chemical Handling, Laboratory, Haz-Mat Work, Aircraft Maintenance, Automotive
Latex-Free
Yes
Includes
1 Pair of Gloves
Color
Black
Item
Chemical Resistant Gloves

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.