Chemical Resistant Gloves, Blue, 10, 1 PR

  • Mfr # NK803ES/10

  • Zoro # G708081124


product price:  $26.89
/pr
Sold in multiples of 6 for $161.34

Key Features

Color
Blue
Glove Size
10
Disposable Glove Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK803ES/10
Zoro #
G708081124
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Disposable Glove Material
Nitrile

Description

The North by Honeywell NK803ES work gloves are high performance, supported nitrile gloves that offer superior resistance to cuts, snags, abrasions and punctures Their interlock liner gives gloves added strength while adding comfort to the wearer The hand portion of the gloves are treated with a permanent antibacterial and antimildew agent The unique textured finish provides excellent grip on oily, wet or dry objects These blue gloves have a rough grip and an extended cuff that measures 26


  • •Blue, Nitri-Knit supported nitrile
  • •Interlocked liner
  • •26" in length, including elastic sleeve
  • •Nitri-Knit supported nitrile
  • •Comply with USDA and FDA regulations, 21 CFR for use in food processing
  • •Treated with anti-bacteria and anti-mildew agent
  • •Rough grip is great in wet and oily conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.