
Cleanroom Gloves, L 1 PR
Mfr # NF15ESD/9L
Zoro # G008081138
product price: $8.65
/prSold in multiples of 12 for $103.80
Key Features
Glove Size
L
Size
99
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF15ESD/9L
Zoro #
G008081138
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Size
99
Details
Item
Cleanroom Gloves
Cuff Style
Knit
Description
North by Honeywell's NorthFlex Light Task ESD NF15ESD glove features a liner made of copperbased Thunderon that provides the glove with a comparatively low surface resistivity of
- •Thunderon liner provides the glove with low surface resistivity
- •Prevent damaging electrostatic charge from accumulating.
- •The polyurethane coating on the palm provides good grip and protection
- •Coating is light enough to ensure outstanding tactility and dexterity
- •Light in weight, with a comfortable and ergonomic fit
- •Cuff over-stitching is color-coded by size to aid sorting after laundering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.