This item is Discontinued.

North Bulk Steel, 200 Person 019722-0011L

Bulk Steel, 200 Person (Discontinued)

  • Mfr # 019722-0011L
  • Zoro # G3423332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019722-0011L
Zoro #
G3423332
UPC #
821812025353
Country of Origin
Unknown

Dimensions

Width
18 1/2 in
Depth
7 7/8 in
Height
23 3/4 in
Size
Deluxe

Details

First Aid Kit Type
Cabinet
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
ANSI Z308.1-2003
Case Material
Steel
People Served
200
People Served Per Kit
200
Unitized
No
First Aid Kit Mounting Type
Portable, Wall Mount
Includes
(200) 3/4 in x 3 in Cloth Adhesive Bandages, (200) 1 in x 3 in Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (2) 2 in Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (10) Conforming Bandage, 2 in x 6 yd, (10) Conforming Bandage, 3 in x 6 yd, (30) 2 in x 3 in Non Adherent Pads, (2) 1/2 in x 5 yd Adhesive Tape, (1) 1 in x 5 yd Adhesive Tape, (25) 3 in x 3 in Sterile Gauze Pads, (20) 2 in x 2 in Sterile Gauze Pads, (40) Alcohol Prep Pads, (30) Antibiotic Ointment, (3) Instant Cold Pack, (1) 2 oz Burn Pump Spray, (4) Conforming Bandage, 3 in x 6 yd, (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (2) 4 oz Eye-Lert(R) Eyewash, (1) 1 Square yd Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (200) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (100) PVP Iodine Wipes, (50) Cherry Cough Drops, (1) First Aid Guide
Color
White
Number of Components
788
Color Code
No
Waterproof
No
Industry Type
Healthcare
Kit Type
Bulk
Standards
ANSI Z308.1-2003
Item
First Aid kit
Number of Shelves
1
First Aid ANSI Kit Type
II
People Served per Kit
200

Description

First Aid Kit, Number of Components 788, Standards ANSI Z308.1-2003, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.