Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow, 2 PK A79R020000

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow, 2 PK (Discontinued)

  • Mfr # A79R020000
  • Zoro # G2450160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79R020000
Zoro #
G2450160
UPC #
-
Country of Origin
Mexico

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E

Description

North By Honeywell A79R Hard Caps Sport A Versatile And Dependable Design With Grooved Hdpe Outer Shell, Rain Trough And Accessory Slots. With A 4 Point Nylon Web And Ratchet Size Adjustment, The A79R Suspended Hard Hat Offers A Snug And Secure Fit. These Caps Feature A 3-Level Height Adjustment Suspension For Customizable Wear. Ansi Type 1, Class E Caps Are Available In A Plethora Of Colors, Too. 20/Ea Per Case.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.