Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Hard Hat, Peak A79, HDPE, 4 Point Ratchet, Type 1, Class G, White A79R010000

Hard Hat, Peak A79, HDPE, 4 Point Ratchet, Type 1, Class G, White (Discontinued)

  • Mfr # A79R010000
  • Zoro # G3885725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79R010000
Zoro #
G3885725
UPC #
821812675114
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Peak A79
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI Z89.1-2009
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G
CSA Type
1
Includes
1 Hard Hat
Accessory Slots
Yes
Graphics
None
ANSI Electrical Class
G
ANSI Impact Type
1
ANSI Classification
Type 1, Class G
Head Protection Graphics
No Graphics
CSA Class
E
Application
Industrial Applications
High-Visibility
No
High Visibility
No
Shell Material
HDPE
Shell Material - Head Protection
Polyethylene
Venting
No
Head Protection Brand
HONEYWELL NORTH
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Style
Front Brim

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.