This item is Discontinued.

Miller Chemical Resistant Gloves, Nitrile, 12 inch L, White, 1 PR NK803IN/9

Chemical Resistant Gloves, Nitrile, 12 inch L, White, 1 PR (Discontinued)

  • Mfr # NK803IN/9
  • Zoro # G607467050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NK803IN/9
Zoro #
G607467050
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Length
12 inch

Details

Item
Chemical Resistant Gloves
Color
White
Glove Materials
Nitrile

Description

The North by Honeywell NK803IN work gloves are high performance, insulated, supported nitrile gloves that offer superior resistance to cuts, snags, abrasions and punctures at low or elevated temperatures They feature a soft and absorbent brushed synthetic liner that protects hands from low or high temperatures recommended range 10oF to 300oF The hand portion of the gloves are treated with a permanent antibacterial and antimildew agent The unique textured finish provides excellent grip on oily, wet or dry objects These blue gloves have a rough grip and are 12 in length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.