This item is Discontinued.

Miller Northflex Oil-Grip™ Nf35 Foam Nitrile 2-Stage Palm Coated Gloves, 8 NF35/8M

Northflex Oil-Grip™ Nf35 Foam Nitrile 2-Stage Palm Coated Gloves, 8 (Discontinued)

  • Mfr # NF35/8M
  • Zoro # G2419519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF35/8M
Zoro #
G2419519
UPC #
-
Country of Origin
Switzerland

Description

Northflex-Oil Grip Hand Protection Provides Workers With A Sure And Safe Grip On Oily Or Wet Objects. It Features A High Quality Nylon Liner And A Nitrile Coating With Microfinish, A Proprietary Glove Finish That Goes Beyond Foamed Finishes To Achieve Outstanding Grip. The Two Stage Coating Process Provides A Liquid-Proof Layer (So That Worker'S Hands Remain Dry) And A Second Layer That Is Processed To Give It A Uniquely Textured Surface Finish. As Well As Outstanding Grip, Northflex-Oil Grip Gloves Feature A Soft And Stretchy 100% Nylon Liner That Conforms To The Hand And Offers Little Resistance To Hand Movement. Northflex-Oil Grip Gloves Are Also Fully Launderable For Extended Use And Added Value. 144/Pr Per Case.,8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.