Cartridge Connector, 2 PK
Mfr # 770016
Zoro # G1171317
product price: $11.29
/pk 2, $5.65/eaKey Features
For Use With
5400 Series, 5500 Series, 7600 Series, 7700 Series, 7800 Series Respirators
Color
Black
Series
7700
Compatible with Series
7700
Compatible with Brand
Honeywell North
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770016
Zoro #
G1171317
UPC #
-
Country of Origin
Mexico
Details
Item
Cartridge Connector
For Use With
5400 Series, 5500 Series, 7600 Series, 7700 Series, 7800 Series Respirators
Color
Black
Series
7700
Compatible with Series
7700
Compatible with Brand
Honeywell North
Typical Application
Chemical, Manufacturing, Municipal Services, Steel and Metals
Brand and Series
Honeywell North 7700
System Type
APR System
Compatible with Manufacturer Part Number
54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
Description
Item Cartridge Connector, For Use With 5400 Series, 5500 Series, 7600 Series, 7700 Series, 7800 Series Respirators, Compatible with Brand Honeywell North, Compatible with Series 7700, Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M, 7700, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.