Cartridge, N, Olive, Threaded, North Full or Half Mask Respirators
Mfr # N750052L
Zoro # G4968232
product price: $46.15
/prKey Features
For Use With
North Full or Half Mask Respirators
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Chlorine (CL), Mercury Vapor (MV)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N750052L
Zoro #
G4968232
UPC #
883940107615
Country of Origin
Mexico
Details
Item
Cartridge
For Use With
North Full or Half Mask Respirators
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Chlorine (CL), Mercury Vapor (MV)
Typical Application
Mercury vapor cartridge for environments containing mercury vapors. For use with Honeywell North half masks and full facepieces
Standards
NIOSH
Series
N
Connection
Threaded
Description
Cartridge, NIOSH Rating Chlorine (CL), Mercury Vapor (MV), Olive, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.