Chemical Resistant Gloves, Nitrile, 12 in L, Blue, 1 PR

  • Mfr # NK803IN/11

  • Zoro # G802680384


product price: $28.29
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
12 in
Outside Diameter
0.3
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK803IN/11
Zoro #
G802680384
UPC #
821812035161
Country of Origin
Viet Nam

Dimensions

Glove Length
12 in
Outside Diameter
0.3
Glove Thickness
22 mil

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Glove Texture
Rough
Cuff Style
Trimmed
Supported / Unsupported
Supported

Description

Liquidproof gloves extend up the arm for excellent chemical protection. Lightweight design, plus a unique, rough texture that provides excellent grip on oily, wet or dry objects. These insulated nitrile gloves handle temperatures from –10oF to 300oF. Trimmed cuff. 22-mil. Available sizes: S (7), M (8), L (9), XL (10) or 2XL (11).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.