
Chemical Resistant Gloves, Nitrile, 12 in L, Blue, 1 PR
Mfr # NK803IN/7
Zoro # G002680313
product price: $25.89
/prKey Features
Color
Blue
Glove Materials
Nitrile
Glove Length
12 in
Outside Diameter
0.3
Cuff Style
Trimmed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK803IN/7
Zoro #
G002680313
UPC #
821812035031
Country of Origin
Viet Nam
Dimensions
Glove Length
12 in
Outside Diameter
0.3
Glove Size
S
Glove Thickness
22-mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Trimmed
Glove Texture
rough
Supported / Unsupported
Supported
Description
Liquidproof gloves extend up the arm for excellent chemical protection. Lightweight design, plus a unique, rough texture that provides excellent grip on oily, wet or dry objects. These insulated nitrile gloves handle temperatures from –10oF to 300oF. Trimmed cuff. 22-mil. Available sizes: S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.