Chemical Resistant Gloves, Nitrile, 13 in L, 17 mil, Green, 8, 1 PR

  • Mfr # LA172G/8

  • Zoro # G3832376


product price:  $2.59
/pr
Sold in multiples of 12 for $31.08

Key Features

Color
Green
Size
8
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
17 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA172G/8
Zoro #
G3832376
UPC #
821812020525
Country of Origin
China

Dimensions

Size
8
Glove Size
8
Glove Length
13 in
Glove Thickness
17 mil
Length
13"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Standards
USDA and FDA regulations, 21 CFR, for use in food processing
Resists
Abrasion, Cuts, Punctures, Solvents, Caustics and Snags
Supported / Unsupported
Unsupported
Application
Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
Special Features
Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
Glove Texture Location
Smooth
Glove Liner Material
Flock

Description

Chemical Resistant Gloves, Nitrile, Smooth, 17 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasion; Caustics; Snags; Cuts; Punctures; Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.