
Chemical Resistant Gloves, Nitrile, 26 in L, Blue, 1 PR
Mfr # NK803ES/8
Zoro # G202680410
product price: $37.55
/prKey Features
Color
Blue
Glove Materials
Nitrile
Glove Length
26 in
Outside Diameter
1.05
Supported / Unsupported
Supported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK803ES/8
Zoro #
G202680410
UPC #
821812012889
Country of Origin
Viet Nam
Dimensions
Glove Length
26 in
Outside Diameter
1.05
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Supported / Unsupported
Supported
Description
These liquid-proof, shoulder-length nitrile gloves extend 26" up the arm for excellent chemical protection. Available sizes: M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.