Chemical Resistant Gloves, Nitrile, 26 in L, Blue, 1 PR

  • Mfr # NK803ESIN/10

  • Zoro # G602680430


product price:  $58.35
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
26 in
Outside Diameter
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK803ESIN/10
Zoro #
G602680430
UPC #
821812035284
Country of Origin
Viet Nam

Dimensions

Glove Length
26 in
Outside Diameter
0.56

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile

Description

Liquidproof shoulder-length gloves extend up the arm for excellent chemical protection. Lightweight design, plus a unique, rough texture that provides excellent grip on oily, wet or dry objects. These insulated nitrile gloves handle temperatures from –10o to 300oF. Elastic cuff. 22-mil. Available size: S (7), M (8), L (9), XL (10) or 2XL (11).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.