
Chemical Resistant Gloves, Nitrile, 26 in L, Blue, 1 PR
Mfr # NK803ESIN/7
Zoro # G102680374
product price: $63.49
/prKey Features
Color
Blue
Glove Materials
Nitrile
Glove Length
26 in
Outside Diameter
0.56
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NK803ESIN/7
Zoro #
G102680374
UPC #
821812035185
Country of Origin
Viet Nam
Dimensions
Glove Length
26 in
Outside Diameter
0.56
Glove Size
S
Glove Thickness
22-mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Elastic
Glove Texture
rough
Supported / Unsupported
Supported
Description
Liquidproof shoulder-length gloves extend up the arm for excellent chemical protection. Lightweight design, plus a unique, rough texture that provides excellent grip on oily, wet or dry objects. These insulated nitrile gloves handle temperatures from –10o to 300oF. Elastic cuff. 22-mil. Available size: S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.