Chemical Resistant Gloves, PVC, 12 in L, 35 mil, Blue, 2XL, 1 PR

  • Mfr # 660-XXL

  • Zoro # G3596105


product price:  $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

Color
Blue
Size
2XL
Glove Size
2XL
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-XXL
Zoro #
G3596105
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Glove Thickness
35 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Knit; Pinked Edge
Standards
ANSI/ISEA 105, EN374, EN388
Supported / Unsupported
Supported
Application
Chemical Handling
Glove Coating Finish
Smooth
Glove Liner Material
Interlock
Latex-Free
Yes
Glove Texture
Rough

Description

Chemical Resistant Gloves, PVC, 35 mil, 12 in, Cuff Straight Cut, Lining Interlock, Glove Size 2XL, Color Blue, Supported, Standards ANSI/ISEA 105, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.