Chemical Resistant Gloves, PVC, 12 in L, 35 mil, Blue, M, 1 PR

  • Mfr # 660-M

  • Zoro # G3596078


product price:  $6.19
/pr

Key Features

Color
Blue
Size
M
Glove Size
M
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-M
Zoro #
G3596078
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
35 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Straight Cut
Standards
ANSI/ISEA 105, EN374, EN388
Supported / Unsupported
Supported
Application
Chemical Handling
Glove Liner Material
Interlock
Resists
oils: chemicals: and many acids and solvents
Glove Texture
Rough
Latex-Free
Yes

Description

Chemical Resistant Gloves, PVC, 35 mil, 12 in, Cuff Straight Cut, Lining Interlock, Glove Size M, Color Blue, Supported, Standards ANSI/ISEA 105, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.