Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Helmet, HDPE, 8 Point Ratchet, Type 1, Class E, Type 2, Class E

  • Mfr # CSH10011

  • Zoro # G613302222


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Accessory Mounting Options
Side-Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSH10011
Zoro #
G613302222
UPC #
883940436876
Country of Origin
China

Details

Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Accessory Mounting Options
Side-Slots
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E, Type 2, Class E

Description

Climbing Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Head Protection Material HDPE, Accessory Mounting Options Side-Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.