Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell North Coated Cold Grip Gloves, PVC Palm, Blue/Black NF11HD8M

Coated Cold Grip Gloves, PVC Palm, Blue/Black (Discontinued)

  • Mfr # NF11HD8M
  • Zoro # G6165527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11HD8M
Zoro #
G6165527
UPC #
821812986227
Country of Origin
Pakistan

Dimensions

Size
M
Length
25cm

Details

Item
Coated Cold Grip Gloves
Color
Blue/Black
Palm Material
PVC
Lining
Cold Protection
Back Material
Polyamide
Application
Building and Construction, General Industry, Green Spaces, Logistics, Maintenance Offshore
Standards
EN 0075/797/162/08/13/0766

Description

Coated Cold Grip Gloves,M,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.