Coated Gloves, Nitrile, Smooth, 4-Mar, Not Tested Abrasion Level, White/Gray, 7 1 PR

  • Mfr # NF13/7S-H5

  • Zoro # G0373333


product price:  $4.59
/pr

Key Features

Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF13/7S-H5
Zoro #
G0373333
UPC #
883940321455
Country of Origin
China

Dimensions

Glove Size
7
Thickness
13 ga
Glove Length
8-3/4"
Size
7
Size- Numeric
7

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
FDA, USDA, 21 CFR
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Resists
Abrasions, Cuts, Tear, Punctures
Application
Construction, Manufacturing, Municipal Services, Transportation
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Coated
ANSI Cut Grams
499
Insulated
No
Special Features
Lightweight
ANSI/ISEA Puncture Level
0
Coating Coverage
Palm
ANSI/ISEA Cut Load
499
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, Standards 21 CFR, FDA, USDA, Insulated No, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.