Coated Gloves, Nitrile, Textured, Full, 0 Abrasion Level, Black/Green, XL 1 PR
Mfr # NF35F/10XL
Zoro # G5129345
product price:Â $5.49
/prKey Features
Color
Black/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NF35F/10XL
Zoro #
G5129345
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Thickness
13 ga
Size
XL
Details
Item
Coated Gloves
Color
Black/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN420, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Fats, Oils, Grease, Solvents
ANSI/ISEA Puncture Level
1
Application
Oily and Greasy Wet Applications, Oil, Gas, Drilling, Mining, Contruction, Machine And Automotive Assembly, Machine Operation, Material Handling
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.