Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Gas and Vapor Cartridges, 2PK

  • Mfr # 7582P100L

  • Zoro # G309145386


product price: $43.25
/pk 2, $21.63/ea

Key Features

Height
1 in
Color
Magenta, White
Length
1 in
Item Type
Combination Cartridge, Filter
Width
0.580 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7582P100L
Zoro #
G309145386
UPC #
883940107646
Country of Origin
United States

Dimensions

Height
1 in
Length
1 in
Width
0.580 in

Details

Color
Magenta, White
Item Type
Combination Cartridge, Filter
Typical Application
Chemical; Government; Manufacturing; Oil and Gas
For Use With
5500, RU8500 and 7700 Series half masks as well as 5400, RU6500 and 7600 Series full facepieces
NIOSH Rating
P100
Standards
NIOSH 42 CFR Part 84

Description

Acid Gas with P100: Approved for use against Acid Gases Chlorine, Hydrogen Chloride, Sulfur Dioxide, Hydrogen Sulfide escape, Chloride Dioxide, Hydrogen Fluoride; and 99.97% filter efficiency for all particulates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.