Cover lens, PK25
Mfr # B140095
Zoro # G3914854
product price: $49.99
/pk 25, $2.00/eaKey Features
For Use With
Survivair 4000, Full Facepiece Peel-Off
Material
Polyester Film
Color
Clear
Height
4 1/2 in
Width
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B140095
Zoro #
G3914854
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4 1/2 in
Width
5 1/4 in
Details
Item
Lens Covers
For Use With
Survivair 4000, Full Facepiece Peel-Off
Material
Polyester Film
Color
Clear
Lens Material
Clear Polyester
Description
Cleaning solutions: lens inserts: and other accessories to help you with your respiratory protection needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.