Cut Resistant Coated Gloves, Cut Level 3 , Nitrile , Smooth , 2XL 1 PR
Mfr # NFD20B/11XXL
Zoro # G4740531
product price: $26.45
/prKey Features
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFD20B/11XXL
Zoro #
G4740531
UPC #
821812376219
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Thickness
13 gauge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
HPPE
Standards
ANSI/ISEA
Thumb Style
Straight
Glove Cut
Gunn
Suggested Use Environment
Dry, Light Oil and Oily
Application
Requiring A Moderate To High Level Of Protection And A High Degree Of Dexterity And Feel, Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass And Metal Parts
Abrasion Resistant
No
Cut Resistant
Yes
Puncture Resistant
No
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.