Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 3 , Nitrile , Smooth , L 1 PR

  • Mfr # NFD20B/9L

  • Zoro # G4740504


product price: $25.62
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD20B/9L
Zoro #
G4740504
UPC #
821812376172
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
HPPE
Application
Requiring A Moderate To High Level Of Protection And A High Degree Of Dexterity And Feel, Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass And Metal Parts
Cut Resistant
Yes
Thumb Style
Straight
Standards
ANSI/ISEA
Abrasion Resistant
No
Puncture Resistant
No
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.