Zoro Homepage

Cut Resistant Coated Gloves, Cut Level 3 , Nitrile , Smooth , XL 1 PR

  • Mfr # NFD20B/10XL

  • Zoro # G4740547


product price: $26.45
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD20B/10XL
Zoro #
G4740547
UPC #
821812376196
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
HPPE
Standards
ANSI/ISEA
Thumb Style
Straight
Application
Requiring A Moderate To High Level Of Protection And A High Degree Of Dexterity And Feel, Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass And Metal Parts
Abrasion Resistant
No
Glove Cut
Gunn
Cut Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.