Cut Resistant Impact Coated Gloves, Cut Level A7 , Polyurethane , 2XL 1 PR
Mfr # MPCT2000/11XXL
Zoro # G2309629
product price: $35.89
/prSold in multiples of 12 for $430.68
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Black,Orange
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCT2000/11XXL
Zoro #
G2309629
UPC #
883940296456
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Black,Orange
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.