Zoro Homepage

Disposable Poncho, Polyethylene, Yellow

  • Mfr # 140968

  • Zoro # G2778176


product price: $3.19
/ea

Key Features

Color
Yellow
Material
Polyethylene
Industry Type
Healthcare
Rainwear Size
Universal
Rainwear Style
Rain Poncho
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140968
Zoro #
G2778176
UPC #
-
Country of Origin
China

Dimensions

Rainwear Size
Universal
Length
80 in
Fits Chest Size
52 in
Size
Universal
Thickness
0.9 mil
Maximum Chest Size
52 in

Details

Item
Disposable Rain Poncho
Color
Yellow
Material
Polyethylene
Industry Type
Healthcare
Rainwear Style
Rain Poncho
Rainwear Color
Yellow
Seam Style
Sealed
Rainwear Primary Material
Polyethylene
Closure Type
Pull On
Rainwear Closure Type
Pull On
Disposable/ Reusable
Disposable
Style
Pullover
Reusability
Disposable

Description

Disposable Rain Poncho, Color Yellow, Material Polyethylene, Reusability Disposable, Seam Style Sealed, Closure Type Pull On, Length 80 in, Size Universal, Style Rain Poncho, Thickness 0.9 mil, Maximum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.