Face Shield Window, Steel, 8" x16-1/2"
Mfr # S178
Zoro # G9469597
product price: $87.99
/eaSold in multiples of 12 for $1,055.88
Free Shipping & Returns
Key Features
Material
Stainless Mesh
For Use With
Mounting Crown F400, F500
Features
Light Impact, Wide View
Length
16-1/2"
Visor Material
Propionate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S178
Zoro #
G9469597
UPC #
-
Country of Origin
Mexico
Dimensions
Length
16-1/2"
Details
Item
Speciality Window
Material
Stainless Mesh
For Use With
Mounting Crown F400, F500
Features
Light Impact, Wide View
Visor Material
Propionate
Description
Face Shield Window,Steel,8In. x16-1/2In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.