Zoro Homepage
This item is Discontinued.
North Faceshield, Polycarbonate, Green A8152G/40

Faceshield, Polycarbonate, Green (Discontinued)

  • Mfr # A8152G/40
  • Zoro # G4316121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8152G/40
Zoro #
G4316121
UPC #
821812679570
Country of Origin
Canada

Dimensions

Visor Thickness
0.04 in
Visor Width
15 1/2 in
Visor Height
8 in

Description

Faceshield, Compatible with Brand Honeywell, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Multi-Fit Attachment Pattern with 7 Slots to Fit a Wide Variety of Headgear and Brackets, For Use With Headgear and Brackets, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 280 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.