Filter, Magenta, Threaded, PK4
Mfr # 108000-H5
Zoro # G4674241
product price: $80.39
/pk 4, $20.10/ea
Free Shipping & Returns
Key Features
For Use With
Survivair(TM) Powered Air Purifying Respirators
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108000-H5
Zoro #
G4674241
UPC #
-
Country of Origin
Mexico
Details
Item
Filter
For Use With
Survivair(TM) Powered Air Purifying Respirators
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Typical Application
Fumes and Mists, Particulate Radionuclides, Protection Against Dusts, Radon Progeny Attached to Dusts
Standards
NIOSH
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Honeywell PR500 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.