Filter/Cartrdge, 7x3", Gray, Primair700, PK4
Mfr # PA7OVAGHE
Zoro # G401770394
product price: $481.99
/pk 4, $120.50/ea
Free Shipping & Returns
Key Features
For Use With
PA71A2 (Cartridge Cover Medium)
System Type
PAPR System
Material
Carbon, Filter Media, Plastic
Color
Gray
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA7OVAGHE
Zoro #
G401770394
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3 in
Width
7 in
Length
7 in
Details
Item
Filter/Cartridge Combo
For Use With
PA71A2 (Cartridge Cover Medium)
System Type
PAPR System
Material
Carbon, Filter Media, Plastic
Color
Gray
Standards
NIOSH Approved
Series
North(R) Primair(R) 700 Series
Brand and Series
North(R) Primair(R) PA700 Series
Includes
HEPA/ Organic Vapor/Acid Gas Cartridge
Description
Filter/Cartridge Combo, North(R) Primair(R) 700 Series, For Use With PA71A2 (Cartridge Cover Medium), 3 in Height, 7 in Length, 7 in Width, Carbon, Filter Media, Plastic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.